This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

WOHX 060302 right-hand P25M

Article no.: 268897 P25M

Product details

Technical Data

ISO code indexable insert WOHX 060302 R
Corner radius 0.2 mm
Grade P25M
Main application P
Secondary application M
Cutting conditions slightly interrupted
Rake 6 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268897 P25M
Manufacturer number W00 34360.0203

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart