This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar base body vibration damped QC/20

Article no.: 264908 QC/20
  • Boring depth up to: 14×D
  • Vibration: damped
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ 20 mm
Boring depth up to 14×D
Vibration damped
System QC
Through-coolant yes
Overall length L 340 mm
non-clamping range S 136.5 mm
recommended clamping length 80 mm
Assembly bolt 269025 2
Type of product Cutting head

Identification numbers & Classifications

Article number 264908 QC/20
Manufacturer number 090-40QCX52014

Description

Version:

With cooling water connection 1/8-27 NPT.
Shank carbide reinforced.

Supplied with:

Reducing adaptor from G1/4 inch to G1/8 inch.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart