Vario smart base holder 10 mm

Article no.: 273572 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Product details

Technical Data

Shank height h 10 mm
Overall length Ltot 70 mm
Fitted screw 279815 21
Cutting direction left-hand and right-hand
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 273572 10
EAN / GTIN 4062406377342

Description

Advantage:

  • All Vario smart tools can be combined as required.
  • Can be used universally as right-hand or left-hand version.
  • During tool changes, the use of fitted screws ensures a repetition accuracy of < 0.02 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart