Split dies, M9 x 1.25

Article no.: 221.9X125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Die

Identification numbers & Classifications

Article number 221.9X125
EAN / GTIN 3148511503003
Manufacturer number 221.9X125
L-Number L60130 10271

Description

Description:

  • Metric ISO thread, right-hand cutting
  • HSS, alloyed with chrome vanadium, hardened to 62/64 HRc (234 daN/mm²)
  • Conical adjusting screw for optimum adaptation to the thread diameter

Feature:

  • d [mm]: 25.4
  • d1 [mm]: 9
  • d2 [mm]: 1.25
  • E [mm]: 9
  • E1 [mm]: 3.5
  • [g]: 30

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart