SD D1.25-H156D-SP15 IC908 Interchangeable Solid Carbide T-Slot Milling Heads

Article no.: 5607645
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series T-SLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 5607645
EAN / GTIN 7291075312348
Manufacturer number 5607645
L-Number L24060 124

Description

Description:

Solid End Mill Heads ,Connection Diameter Machine Side (DCONMS) 0.591″ ,Cutting Depth Maximum (CDX) 0.315″ ,Cutting Diameter (DC) 1.238″ ,Flute Count (NOF) 8 ,Overall Length (OAL) 0.315″

Feature:

  • Connection Diameter Machine Side (DCONMS): 0.591″
  • Corner Radius (RE): 0.016″
  • Cutting Depth Maximum (CDX): 0.315″
  • Cutting Diameter (DC): 1.238″
  • Cutting Width (CW): 0.156″
  • Fixing Hole Diameter (D1): 0.33″
  • Flute Count (NOF): 8
  • Overall Length (OAL): 0.315″
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

From the same series "T-SLOT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart