MM GRIT16K239-020-3T6 IC908 Interchangeable Solid Carbide Small Diameter Groove Milling Heads

Article no.: 3329101
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTI-MASTER Indexable Solid

Identification numbers & Classifications

Article number 3329101
EAN / GTIN 7291075439809
Manufacturer number 3329101
L-Number L24060 342

Description

Description:

Solid End Mill Heads, Connection Thread Nominal Size Machine Side (THSZMS) T06, Cutting Depth Maximum (CDX) 2.8 mm, Cutting Diameter (DC) 15.7 mm, Flute Count (NOF) 3

Feature:

  • Connection Thread Nominal Size Machine Side (THSZMS) T06
  • Corner Radius (RE) 0.2 mm
  • Cutting Depth Maximum (CDX) 2.8 mm
  • Cutting Diameter (DC) 15.7 mm
  • Cutting Width (CW) 2.39 mm
  • Flute Count (NOF) 3

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart