MM HT100N07R1.0-2T06 IC903 Torodial 2 Flute Interchangeable Solid Carbide Milling Heads

Article no.: 5606425
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 5606425
EAN / GTIN 7291075165814
Manufacturer number 5606425
L-Number L24060 606

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 9.5 mm, Connection Thread Nominal Size Machine Side (THSZMS) T06, Cutting Diameter (DC) 10 mm, Depth of Cut Maximum (APMX) 6.9 mm, Flute Count (NOF) 2, Overall Length (OAL) 17.85 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 9.5 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T06
  • Corner Radius (RE) 1 mm
  • Cutting Diameter (DC) 10 mm
  • Depth of Cut Maximum (APMX) 6.9 mm
  • Flute Count (NOF) 2
  • Functional Length (LF) 11.2 mm
  • Overall Length (OAL) 17.85 mm
  • Tool Cutting Edge Angle (KAPR) 95 Degrees

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart