T465 LNHT 2212-ZNTR IC830 Tangentially Clamped Inserts with 4 Cutting Edges for 65° Cutters

Article no.: 5606494
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELITANG T465 LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5606494
EAN / GTIN 7291075285130
Manufacturer number 5606494
L-Number L23970 614

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 19 mm, Insert Length (INSL) 25.39 mm, Insert Thickness (S) 19.8 mm, Insert Width (W1) 12 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 19 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Length (INSL) 25.39 mm
  • Insert Thickness (S) 19.8 mm
  • Insert Width (W1) 12 mm
  • Maximum Feed per Tooth (fz(max)) 0.45 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.25 mm/tooth
  • Number of Cutting Edges 4
  • Wiper Edge Length (BS) 2.5 mm

Suitable products

Tool holders

From the same series "HELITANG T465 LINE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart