GSHT 6K IC908 Slitting Inserts for Specially Tailored Heavy Duty Slitting Cutters

Article no.: 6092119
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SELF-GRIP
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 6092119
EAN / GTIN 7291075117882
Manufacturer number 6092119
L-Number L24110 60

Description

Description:

Milling Indexable Inserts, Insert Width (W1) 5.4 mm

Feature:

  • Corner Radius (RE) 0 mm
  • Insert Width (W1) 5.4 mm
  • Number of Cutting Edges 1

From the same series "SELF-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart