MM HCF100-060-2T06 IC908 Interchangeable 2 flute, solid carbide chamfering head with a MULTI-MASTER adaptation.

Article no.: 5604525
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutter insert for countersinking

Identification numbers & Classifications

Article number 5604525
EAN / GTIN 7291075198447
Manufacturer number 5604525
L-Number L24060 560

Description

Description:

Solid End Mill Heads, Connection Diameter Machine Side (DCONMS) 9.5 mm, Connection Thread Nominal Size Machine Side (THSZMS) T06, Cutting Diameter (DC) 4 mm, Depth of Cut Maximum (APMX) 5 mm, Flute Count (NOF) 2

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 9.5 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T06
  • Cutting Diameter (DC) 4 mm
  • Cutting Diameter Maximum (DCX) 10 mm
  • Depth of Cut Maximum (APMX) 5 mm
  • Flute Count (NOF) 2
  • Functional Length (LF) 10 mm
  • Tool Cutting Edge Angle (KAPR) 60 Degrees

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart