RM-MTR-0550-H7N-CS-C EVO Solid Carbide Reamers with Helical Flutes, Unequal Pitch and Coolant Grooves for High Speed Reaming of Through Holes

Article no.: 1827572
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Phillips bit

Identification numbers & Classifications

Article number 1827572
EAN / GTIN 7291075369205
Manufacturer number 1827572
L-Number L24010 11

Description

Description:

Solid/Brazed Reamers, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 5.5 mm, Cutting Edge Length (L) 12 mm, Flute Count (NOF) 4, Overall Length (OAL) 76 mm, Usable Length (LU) 40 mm

Feature:

  • Body Diameter (BD) 4.1 mm
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 5.5 mm
  • Cutting Edge Length (L) 12 mm
  • Flute Count (NOF) 4
  • Overall Length (OAL) 76 mm
  • Usable Length (LU) 40 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart