RM-BN9-1.2500-H7SA IC08 Quick Change Straight Flute Interchangeable Solid Carbide Reaming Heads for High Speed Reaming Blind Holes

Article no.: 5140380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Phillips bit

Identification numbers & Classifications

Article number 5140380
EAN / GTIN 7291075200102
Manufacturer number 5140380
L-Number L24220 165

Description

Description:

Reaming Shell/Head Inserts ,Cutting Diameter (DC) 1-1/4″ ,Cutting Edge Length (L) 0.508″ ,Flute Count (NOF) 8

Feature:

  • Cutting Diameter (DC): 1-1/4″
  • Cutting Edge Length (L): 0.508″
  • Flute Count (NOF): 8
  • Insert Seat Size Code (SSC): BN9

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart