Twist drill bits in case

Article no.: 2128N-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 2128N-1
EAN / GTIN 4000896218844
Manufacturer number 2128N-1
L-Number L60140 4460

Description

Description:

Application:
Drilling machines and drill stands with round shank drill holder.
Case-hardened steel ∙ grey cast iron ∙ cast iron ∙ cast steel ∙ rigid plastic ∙ heat-resistant steel ∙ cold-worked steel ∙ plastic ∙ alloyed steel (up to 900 N/mm² solidity) ∙ non-ferrous metal ∙ stainless steel ∙ acid-resistant steel ∙ sintered iron ∙ steel casting ∙ malleable iron ∙ unalloyed steel ∙ tempered steel ∙ hot steel
  • Save time and energy: The HSS twist drills enable rapid drilling with less contact force than conventional drills
  • Powerful, precision-ground twist drills made of high performance HS steel (HSS)
  • Self-centring drill bit with taper surface grinding according to DIN 1412 ∙ 118° point angle ∙ perfect centring without centre punch or wandering
  • Two cutting edges and two spiral grooves remove the chip quickly and extend the use life
  • Long use life (service life), excellent wear resistance thanks to robust core thickness and emphasised hardness (surface finish) for the working area
  • Cylindrical shaft (shaft diameter corresponds to drill diameter) ∙ Diameter tolerance h 8 ∙ Highest precision (increased concentric accuracy)
  • 25-piece, ⌀ 1 - 13 mm increasing by 0.5 mm: 1 drill each x ⌀ 1.0 ∙ 1.5 ∙ 2.0 ∙ 2.5 ∙ 3.0 ∙ 3.5 ∙ 4.0 ∙ 4.5 ∙ 5.0 ∙ 5.5 ∙ 6.0 ∙ 6.5 ∙ 7.0 ∙ 7.5 ∙ 8.0 ∙ 8.5 ∙ 9.0 ∙ 9.5 ∙ 10.0 ∙ 10.5 ∙ 11.0 ∙ 11.5 ∙ 12.0 ∙ 12.5 ∙ 13.0 mm
  • Right hand cutting
  • DIN 338

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart