Step drill, 10mm shank, max capacity 40.5 mm

Article no.: 678006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 678006
EAN / GTIN 3148516780065
Manufacturer number 678006
L-Number L60130 1336

Description

Description:

  • For precise, cylindrical drilling in all materials
  • Pre-drilling not required
  • Cross-cutting: self-centring
  • Low effort for the user, no burr formation
  • Better chip ejection
  • Lower vibration, quieter
  • Cylindrical shank with 3 flanks for safe, even drive
  • Laser marking in a groove to identify the different diameters

Feature:

  • D [mm]: 10 L [mm]: 96
  • [g]: 310

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart