GDH-18.00 MKT Gundrill Heads Carrying Triangular Inserts with 3 Chip Splitting Cutting Edges and a Wiper for High Hole Surface Quality

Article no.: 4843622
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TRI-DEEP
Type of product Indexable drill

Identification numbers & Classifications

Article number 4843622
EAN / GTIN 7291075436020
Manufacturer number 4843622
L-Number L24020 358

Description

Description:

Indexable Drill Bodies, Cutting Diameter (DC) 18 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 17.4 mm
  • Cutting Diameter (DC) 18 mm

Suitable products

Accessories

Spare parts

Inserts

From the same series "TRI-DEEP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart