Description:
Thanks to its extreme flexibility, this P3 felt mounted points used together with LUKAS diamond paste is ideally suited for polishing highly complex shapes like pressure and injection moulds, drawing, press and cutting tools, dies, bearings, spindles, rolls, gauges, etc. The high-quality steel shank of the felt mounted point fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free.
Feature:
Tool shape: Cylinder
Product packaging: Box
Shank length: 38 mm
Stiffness/hardness (felt polishing tool): H3-S
V max.: 15 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 3 mm
Tool width/length/height: 12 mm
Tool diameter: 10 mm
Advantage:
Thanks to its extreme flexibility, this tool used together with LUKAS diamond paste is ideally suited for polishing highly complex shapes like pressure and injection moulds, drawing, press and cutting tools, dies, bearings, spindles, rolls, gauges, etc. The optimum peripheral speed for LUKAS felt polishing points is 2 to 8 m/s.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.
Application:
Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable
Glass/Tungsten carbide: best suitable
Material:
Steel
Stainless steel
Suitable for:
Polishing: best suitable
Precision machining: suitable
Deburring: -
Fine grinding: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Cleaning: -
Conditioning: -
Rough grinding: -
Note:
Allows polishing even complicated shapes together with diamond pastes thanks to its excellent elasticity
perfect dimensional stability: Fits perfectly in the power tool
Stainless thanks to zinc-nickel coating
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating