Description:
This diamond cutting disc is coated with synthetic diamonds bonded with an innovative alloy. It enables universal cutting of the hardest materials at a high operating speed. In contrast to segmented discs, this diamond cutting disc is equipped with a continuous cutting edge with a closed diamond coating on the entire circumference of the disc. The cutting disc therefore runs very evenly, develops less vibration and produces clean cut surfaces. The sharp diamond cutting edges of the cutting disc easily cut through bricks, roof tiles, masonry, aerated concrete, concrete products and other building materials, and offer an excellent price/performance ratio. This cutting disc is therefore the right tool for fast working at construction sites with clean cut edges without chipping. Thanks to its 22.23 mm bore, it can be used with any commercially available angle grinder.
Feature:
Tool shape: flat
n max.: 12200 1/min
Product packaging: Box
Segment/cut width: 2.6 mm
Segment height: 7 mm
Type: Diamond cutting disc
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool diameter: 125 mm
Advantage:
The synthetic diamond-encrusted cutting disc with its new kind of alloy allows the toughest materials to be cut at high speed. The optimised segment geometry not only provides for a longer service life, but also for less vibration and enhanced safety.
Application:
Stone/Brick/Gas concrete: best suitable
Concrete/reinforced concrete: suitable
Material:
Stone and building material
Suitable for:
Cutting: best suitable
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -
Note:
Machine the toughest materials with diamond, the hardest known material
Highly versatile at high operating speed thanks to new types of alloys in the segments
Lower vibration, high safety and long tool life thanks to optimised segment geometry
Can be used with any commercially available angle grinder thanks to 22.23 mm bore