MultiCheck Vernier M 10 tolerance 6H

Article no.: 590251
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 590251
EAN / GTIN 4046122016624
Manufacturer number 590251

Description

Description:

MultiCheck Vernier M 10 tolerance 6H

MultiCheck Vernier
Accuracy of reading 0.1 mm

- One single measuring device for checking both - accuracy to thread size and thread depth
- Thread gauging cycle time reduced by 50 %
- Thread depth up to 4xD can be measured (max. 80 mm)
- Application of standard thread plug gauges slighty modified
Simple replacement of worn plug gauges
- Reliable reading of the thread depth from measuring sleeve or digital readout
- Coated version on request

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart