Torque wrench TORCOFIX FS 14x18 40-200 Nm

Article no.: 7603580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 7603580
EAN / GTIN 4002805415122
Manufacturer number 7603580
L-Number L60160 884

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 5 - 200 N·m without scale
  • Pre-set, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades
  • Features:
  • Classified as per DIN EN ISO 6789-2:2003 Type II Class A; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%
  • For controlled bi-directional tightening
  • Sturdy, varnished tubular steel construction, with zinc-plated rectangular cavity (SE 9x12 mm or 14x18mm)
  • Release system triggers a tactile and audible signal
  • Factory depth gauge: 17.5 mm (9x12 mm) or 25 mm (14x18 mm)
  • Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise
  • Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket).
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
  • Calibration length [mm]: 357 mm
  • Distance housing - square centre: 25 mm
  • Drive receptacle, rectangular: 14 x 18 mm
  • Drive type/drive: Rectangular holder
  • Fixed setting: yes
  • Fuse: Safety catch
  • Height of mounting [mm]: 25 mm
  • Material: lacquered tubular steel construction, with galvanised rectangular
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale type: without
  • Stitch size [metric]: 25.0 mm
  • Storage: Plastic box
  • Target groups:
    • Automotive
    • Industry
    • Military
    • Energy
    • Mechanical
    • Service
    • Utility
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [Nm]: 40 Nm - 200 Nm
  • Total length [mm]: 410 mm
  • Total width [mm]: 33 mm
  • VDE certified: no
  • Width of receiver [mm]: 33 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart