Torque wrench Insert square 14 x 18 mm 2% 60 – 320

Article no.: 6293-1CTCAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 6293-1CTCAL
EAN / GTIN 4000896193288
Manufacturer number 6293-1CTCAL
L-Number L60140 5380

Description

Description:

  • Torque wrench with DAkkS calibration certificate
  • Plug connection to hold insert tools
  • Accuracy ± 2 % of the scale value (in direction of actuation)
    Can be used for right-hand and left-hand threads by turning the insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
    • Visual (models with signal transmitter)
  • With calibration certificate and serial number
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Secure storage in safe box with display window
  • DIN EN ISO 6789-2:2017
  • Made in Germany
  • Output: Insert square 14 x 18 mm
  • Dimensions / length: 625 mm
  • Nm min-max: 60 – 320 Nm
  • Tolerance: 2 %
  • Scale Graduation (Nm): 2 Nm
  • Effective torque wrench length min.-max. I1 mm: 592.00 – 573.80 Nm
  • Actuating force min.-max. kg: 10.3 – 56.8 kg
  • Inside micrometre of the adjusting tool l2: 38.5 mm
  • Head Thickness a: 23 mm
  • Head Width b: 30 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart