Torque Wrench with driving square, reversible 385 mm (self-service card/blister)

Article no.: 98 33 50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 98 33 50
EAN / GTIN 4003773071761
Manufacturer number 98 33 50
L-Number L70010 1613

Description

Description:

  • reversible for tightening of lefthanded threads
  • lockable torque adjustment
  • Adjustable in steps of 0.25 Nm
  • easy and secure locking of attached sockets due to screw lock
  • calibration certificate included
  • transparent insulated scale range 5 - 50 Nm

Feature:

  • Square drive: 3/8
  • Range of Application: 5
  • 50 Nm

Standard:

  • ISO 3315
  • DIN EN 60900
  • IEC 60900

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart