Pre set Torque Wrench, attachment 20 X 7mm, range 20-100Nm

Article no.: S.446-100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number S.446-100
EAN / GTIN 3148510589473
Manufacturer number S.446-100
L-Number L60130 7063

Description

Description:

  • Accuracy: ± 8 %
  • Proven resistance: 50,000 cycles
  • Torque setting on a torque tester, see torque tester programme
  • The torque spanners are supplied with a calibration certificate according to ISO 6789.
  • Supplied in a protective plastic tube

Feature:

  • L [mm]: 407
  • Connection: 20 x 7
  • Power [N.m]: 20 - 100
  • Square [″]: 1/2
  • [g]: 840

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart