E-torc Q 100-1000 Nm Z 28

Article no.: 3122352
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 3122352
EAN / GTIN 4002805937679
Manufacturer number 3122352
L-Number L60160 5528

Description

Description:

  • The features
  • Practical range of functions that covers almost all requirements
  • All the standard measurement methods: Torque, Torque/rotary angle, Loosening/tightening, Continued application of force, Yield point
  • Powerful lithium-ion battery with quick release system
  • 2D-Scanner (optional)
  • Housing rotatable by 60° each
  • Data management in XML format
  • The user interfaces
  • Large TFT graphic display, 109 mm (4.3″) diagona
  • Curve display and evaluation directly on the measuring device possible
  • Touch function or hardware keys for operating
  • Powerful PC operating software (from Windows® 7)
  • The communication
  • Radio (WiFi 2,4 und 5 GHz)
  • USB mini interface
  • Attachment to CAQ systems (optional)
  • The accuracy
  • Factory calibration certificate according to DIN ISO 6789 type 1 class C
  • Calibration certificate DAKkS DKDR 3-7 Class 1 (optional)
  • Scope of delivery:
  • Electronic torque wrench E-torc Q
  • Battery ETQ APW
  • USB cable

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Maintenance and repair
    • Screw case analysis
  • Battery type: 18650
  • Chemical properties: Li-Ion
  • Design: powder-coated casing
  • Distance from centre of handle to tool holder: 1420 mm
  • Drive mount, journal Ø: 28 mm
  • Drive type/drive: Drive end
  • EPA/ESD version: no
  • Evaluation software: yes
  • Fixed setting: no
  • Graphic display: yes
  • Head height 1 [mm]: 28 mm
  • Head width 1 [mm]: 28,0 mm
  • Heading for Take e Way: Rub. 205 Sec.Li-Io 0-50g
  • Measuring accuracy Angle of rotation: ±1% , min. ±1° on 360° at min. 4°/sec.
  • Measuring accuracy Torque: ± 1% tolerance of reading value, ± 1 Digit
  • Power source: Battery
  • Precision: +/- 1 %
  • REACH registration available: no
  • Target groups:
    • Automotive
    • Electronics Industry
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Energy
    • Mechanical Engineering
    • Service
    • Railway
  • Tightening direction: Left and right
  • Torque range (min./max.) [Nm]: 100 Nm - 1000 Nm
  • Total height [mm]: 42,5 mm
  • Total length [mm]: 1.491 mm
  • Total width [mm]: 79 mm
  • UN number: UN 3481
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart