Cable torque wrench SE 9x12 011213

Article no.: 1869957
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 1869957
EAN / GTIN 0611702890655
Manufacturer number 1869957

Description

Description:

  • Especially for remote switching, counting, monitoring and control on production lines and series production
  • Controlled screw tightening in the range of 2 -10 N · m
  • With 9x12 mm rectangular-cavity-end
  • Fixed, presettable torque wrench - without scale
  • The fixed setting can be carried out in the factory or by hand using suitable test equipment
  • If a factory setting is required, please specify the Nm value when ordering (price on request)
  • Including setting tool to change the fixed value

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
  • Design: incl. connecting sleeve and connecting cable
  • Drive receptacle, rectangular: 9 x 12 mm
  • Drive type/drive: Rectangular holder
  • EPA/ESD version: no
  • Fixed setting: yes
  • Fuse: Safety catch
  • Material: Tubular steel construction
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale type: without
  • Target groups:
    • Automotive
    • Industrial
  • Test certificate: DIN EN ISO 6789-02:2017
  • Tightening direction: Left and right
  • Torque (max.) [lbf in]: 17,8 lbf in
  • Torque (max.) [Nm]: 10 Nm
  • Torque (min.) [lbf in]: 89 lbf in
  • Torque (min.) [Nm]: 2 Nm
  • Total length [mm]: 133 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart