Torque screwdriver FS 1/4″ 50-400 cNm

Article no.: 1471457
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 1471457
EAN / GTIN 4002805921630
Manufacturer number 1471457
L-Number L60160 2398

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 0.04 - 13.6 N·m
  • Serial manufacture with constant tightening value
  • Electronic industry, precision mechanics and industrial manufacturing
  • Features:
  • Pre-set torque screwdriver - without scale
  • With 1/4″ female hexagon drive for use with 1/4″ hexagon bits as per DIN 3126 - C 6.3
  • With adaptor also suitable for 1/4″ square drive sockets as per DIN 3124
  • Working accuracy: +/- 6 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Precision radial ball clutch and cam design for controlled bi-directional tightening
  • Precision mechanism slips very noticeably when the pre-set value is achieved
  • Automatic resetting to the starting position
  • Lightweight construction by virtue of anodised aluminium handgrips
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
  • Scope of delivery:
  • Torque screwdriver Typ 755
  • 1/4″ square/hexagon drive adaptor (no. 757-20)
  • Model 755-05 with additional removable T-bar for ease of use
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Quality control
    • Series assembly
    • Maintenance and repair
  • Cross handle available: no
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: no
  • Fixed setting: yes
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Slip clutch
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [cNm]: 50 cNm-400 cNm
  • Torque range (min./max.) [Nm]: 50-400 cN.m
  • Total height [mm]: 34,8 mm
  • Total length [mm]: 127 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart