Torque multiplier DREMOPLUS ALU 1300 Nm

Article no.: 2653370
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2653370
EAN / GTIN 4010886934548
Manufacturer number 2653370

Description

Description:

  • Especially suitable for:
  • Industry, construction sites, car and truck garages, agricultural technology
  • Bridge, ship, aircraft and railway construction, refineries
  • Machinery and plant engineering, maintenance
  • Features:
  • Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections
  • With a single-stage planet gear
  • High-performance aluminium housing
  • With Z-form, offset reaction arm of chrome-vanadium steel
  • Can be optionally retrofitted with L-form straight reaction arm - with adjustable reaction arm - of lightweight metal
  • Model with transmission ratio 1:5
  • Guaranteed accuracy: Better than +/- 3 % tolerance
  • To operate with a suitable torque wrench
  • 1 turning rod 354 mm, d 22 mm, No. E-28 LRZ-DS
  • Also available as set (No. DVV-13ZG) with three different Impact sockets SW 27, 30, 32 mm
  • Output square with hole for Impact sockets with locking pin and ring

Feature:

  • 1000 V insulated: no
  • Backstop: no
  • Distance output square drive - end of reaction arm (max): 95
  • Distance square drive - start of reaction arm (min.): 56
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Drive square [inch]: 1/2″
  • Fuse for square drive: Ball catch groove
  • Fuse Output square: Locking ring and pin
  • Input torque (max.) [Nm]: 270 Nm
  • Output square [imperial]: 3/4″
  • Output square [metric]: 20 mm
  • Output square [metric]: 3/4″
  • Output torque (max.) [Nm]: 1300
  • Overload protection: shear drive square
  • REACH registration available: no
  • Reaction arm mount: plugged over gear rim
  • Reaction arm version: Z-shape, cranked
  • Total height with reaction arm (max.): 173
  • Total height with reaction arm (min.): 165
  • Total height without reaction arm: 133
  • Total length [mm]: 230 mm
  • Total width without reaction arm: 80
  • Transmission ratio: 1:5
  • VDE certified: no
  • Width torque multiplier: 80

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart