Torque angle Indicator 1/2″

Article no.: 1195980
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 1195980
EAN / GTIN 4002805918036
Manufacturer number 1195980

Description

Description:

  • Additional angle-regulated tightening for controlled torque and angle activation
  • Separate angle of rotation gauges with 1/2″ or 3/4″ square drive
  • For additional precise angle tightening (0-360°)
  • 1/2″ square with ball lock or 3/4″ square with pin lock
  • No. 8200-01/-02 Workshop models with sliding claw and magnetic arm
  • No. 8200-11 only with magnetic arm - simple version
  • To operate with a suitable torque wrench
  • The maximum load of the torque wrench must not be exceeded

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive square [inch]: 1/2″
  • Head Ø 1 [mm]: 80 mm
  • REACH registration available: no
  • Scale ring: 0-360°
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart