Swivel handle, drive 20 x 7 mm, for use with J.203E + S.203E

Article no.: S.200P
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number S.200P
EAN / GTIN 3148510573007
Manufacturer number S.200P
L-Number L60130 5049

Description

Description:

  • To hold the torque spanner parallel to the tightening plane for more precise tightening
  • Use with J.203E - S.203E drive squares

Feature:

  • d [mm]: 36
  • L [mm]: 55
  • Key: J.203E - S.203E
  • Use for: J.203E, S.203E
  • [g]: 55

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart