Rectangular reversible ratchet head

Article no.: 2827735
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ring ratchet plug-in head

Identification numbers & Classifications

Article number 2827735
EAN / GTIN 4002805933138
Manufacturer number 2827735
L-Number L60160 2419

Description

Description:

  • Flat ring ratchet with UD-profile, fine-toothed
  • With recessed lever change
  • For loosening or fast tightening with high torque transfer
  • Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
  • GEDORE vanadium steel 31CrV3, forged
  • To operate with a 9x12 mm torque wrench or rectangular handle 9x12 mm
  • Forged

Feature:

  • 1000 V insulated: no
  • Continuous load capacity: 58
  • Drive receptacle, rectangular: 9 x 12 mm
  • Head height 1 [mm]: 15,8 mm
  • Head height 2 [mm]: 7,7 mm
  • Head width 1 [mm]: 22,0 mm
  • Head width 2 [mm]: 21 mm
  • Material: Chrome-vanadium steel 31CrV3
  • Number of teeth: 51
  • REACH registration available: no
  • Stitch size [metric]: 40,0 mm
  • Swing back angle: 7 °
  • Total height [mm]: 19 mm
  • Total length [mm]: 66,2 mm
  • Total width [mm]: 22 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart