Insert open-end wrench 13 mm Outside hexagon profile Insert square 9 x 12 mm

Article no.: 6450C-13
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Pitch S 17.5 mm
Plug-in shank 9×12 mm
Type of product Ratchet

Identification numbers & Classifications

Article number 6450C-13
EAN / GTIN 4000896028351
Manufacturer number 6450C-13
L-Number L60140 1542

Description

Description:

  • Surface: chrome-plated
  • Made in Germany
  • Drive: Insert square 9 x 12 mm
  • Output: Outside hexagon profile
  • Wrench size: 13 mm
  • Dimensions / length: 39 mm
  • Net weight: 0.04 kg
  • Inside micrometre of the adjusting tool l2: 17.5 mm
  • Head Thickness a: 5.5 mm
  • Head thickness (a1): 14.5 mm
  • Head Width b: 29 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart