Bicycle Set 12, 12 pieces

Article no.: 05004181001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05004181001
EAN / GTIN 4013288220721
Manufacturer number 05004181001
L-Number L60020 4753

Description

Description:

  • 12-piece Joker 6003 spanner set; size 15 in an extra-slim design
  • As the working space is very narrow when working on your bike, tools are necessary that enable users to work successfully even in such situations
  • Narrow spaces require additional placement points of the tool
  • Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7.5° pivoted mouth and the double hexagon geometry doubles the placement points
  • A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°
  • The Joker 6003 with its smart mouth geometry significantly expands the range of uses in confined spaces
  • The Joker 6003 will automatically find the respective placement point after every turn
  • The slim yet robust ring side is angled by 15° to the tool axis
  • The high-quality surface treatment achieves a high and long-lasting corrosion protection
  • With tool finder Take it easy: colour coding by size
  • The Joker bags are suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back

Advantage:

  • Particularly suitable for narrow screwdriving situations on the bike
  • Joker 6003 pedal size 15 with flat mouth to mount and dismount pedals
  • Joker 6003 size 9 for use in switchgears (bicycle gearshift)
  • The special mouth geometry expands the placement possibilities of the tool
  • The low return angle in the mouth ″takes″ the screw every 15°

Supplied with:

  • 1x Bicycle Set 12, 12 pieces; 11x 6003 Joker combination wrench: 6x105, 7x110, 8x115, 9x120, 10x125, 11x135, 12x148, 13x160, 14x167, 16x182, 17x190; 1x 6003 Joker Pedal combination wrench: 15x174

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart