9641 Magnetic rail 6003 Joker 2 Ring spanner set, 5 pieces

Article no.: 05020234001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 05020234001
EAN / GTIN 4013288229854
Manufacturer number 05020234001

Description

Description:

  • Ring spanner set, 5-piece set, metric sizes; on a magnetic rail.
  • With the combination of the 7.
  • 5° offset open end and the double hexagon geometry, the Joker 6003 doubles the placement points.
  • A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°.
  • This makes screwdriving much easier, especially in confined spaces.
  • The slim yet robust ring side is tilted by 15° to the tool axis.
  • The high-quality surface treatment achieves a high and long-lasting corrosion protection.
  • With ″Take it easy″ Tool finder: Colour coding by size.
  • The strip terminals hold the tools perfectly.
  • With its strong magnet, the rail holds securely to metal surfaces.
  • It can also be bolted to the wall.

Advantage:

  • 5-piece set
  • With its strong magnet, the rail holds securely to metal surfaces. It can also be bolted to the wall.
  • The clips hold the tools perfectly
  • Especially suitable for tight spaces
  • The special open end geometry expands the placement possibilities of the tool

Supplied with:

  • 9641 Magnetic rail 6003 Joker 2 Ring spanner set, 5 pieces; 5x 6003 Joker Combination wrench: 8x115 mm, 10x125 mm, 13x160 mm, 17x190 mm, 19x230 mm; 1x 9610 Joker Magnetic rail, for up to 11 spanners, empty: 30 x 370 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart