Tool Case ″BIG Basic Move″ Electric

Article no.: 00 21 06 HL S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 00 21 06 HL S
EAN / GTIN 4003773084235
Manufacturer number 00 21 06 HL S
L-Number L70010 2015

Description

Description:

  • Equipped with six KNIPEX tools, a total of 24 brand tools, partly VDE-tested according to DIN EN 60900
  • Telescopic handle set in the base as well as two external, smooth-running skater wheels
  • Two metal flip locks and a three-digit combination lock for secure locking of the cover
  • Label field with two stickers for individual labelling
  • Max. payload: 20 kg
  • Volume: 33 litres
  • Strong, ergonomic handle
  • heavy duty ABS material, black
  • Circumferential aluminium frame
  • metal hinges
  • document compartment in the cover
  • Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets
  • First tool board with ten tool pockets and an elastic strap on the cover side and eleven narrow and one large tool pocket on the base side
  • Second tool board with ten tool pockets and an elastic strap on the base side and a document compartment on the cover side
  • Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 14 large tool pockets
  • With a total of 54 inserting options

Feature:

  • Dimension exterior (interior) width mm: 430mm 350mm
  • Dimension exterior (interior) height mm: 280mm 200mm
  • Dimension exterior (interior) depth mm: 515mm 480mm

Supplied with:

1 x 11 06 160 KNIPEX Insulation Stripper with opening spring, universal (Ø 5,0 mm / 10,0 mm²), 1 x 98 52 KNIPEX Cable Knife, 1 x 03 06 180 KNIPEX Combination Pliers, 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 26 16 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 005655 Wera Voltage detector, single-pole 247 (0,5 x 3,0 x 70 mm), 1 x 031580 Wera Screwdrivers for slotted screws 1160i (0,4 x 2,5 x 80 mm), 1 x 031582 Wera Screwdrivers for slotted screws 1160i (0,6 x 3,5 x 100 mm), 1 x 031587 Wera Screwdrivers for slotted screws 1160i (1,0 x 5,5 x 125 mm), 1 x 031588 Wera Screwdrivers for slotted screws 1160i (1,2 x 6,5 x 150 mm), 1 x 031601 Wera Screwdrivers for cross recessed Phillips® screws 1162i (PH1 x 80 mm), 1 x 031603 Wera Screwdrivers for cross recessed Phillips® screws 1162i (PH2 x 100 mm), 1 x 31611 Wera Screwdrivers for cross recessed Pozidriv® screws 1165i (PZ1 x 80 mm), 1 x 31613 Wera Screwdrivers for cross recessed Pozidriv® screws 1165i (PZ2 x 100 mm), 1 x 306125 Haunstetter PUK® Junior Hacksaw (150 x 240 mm), 1 x 75040-015 Picard Flat brush (40 mm), 1 x 75063-000 Picard Plaster bowl (127 x 94), 1 x 361 252 1 Rennsteig Electrician’s Chisel (250 x 10 mm), 1 x 340 250 1 Rennsteig Mason’s Chisels (250 mm), 1 x 15212 Stabila Carpenter's pencil, 1 x 3185-04 Maurerfreund Painter's spatula 40 mm, wood, high quality (40 mm), 1 x 16 20 165 SB KNIPEX Dismantling Tool with scalpel blade (Ø 8,0 – 28,0 mm), 1 x 3003010119 Ruthe Locksmith's hammer, 300 g (300 g), 1 x 3010030119 Ruthe Sledge hammer (1000 g),

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart