Timing kit for Volkswagen petrol engines

Article no.: DT.VAG-PTD1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number DT.VAG-PTD1
EAN / GTIN 3148519180817
Manufacturer number DT.VAG-PTD1
L-Number L60130 11386

Description

Description:

  • Petrol engines with belts: 1.4 16V - 1.4 FSI - 1.6 - 1.6 16V - 1.6 FSI - 1.8 - 1.8 TURBO - 2.0 - 2.0TFSI - 2.0 FSI
  • Diesel engines with belts: 1.7 D - 1.7 SDI - 1.9 D - 1.9 TDI - 1.9 SDI - 1.9 D TURBO - 2. 5 TDI (6 cylinder engine recirculating injection pump)
  • For vehicle models:AUDI: A2, A3, A4, A6, A8, Allroad, S3, TT
  • SEAT: Alhambra, Altea, Arosa, Cordoba, Ibiza, Inca, Leon, Toledo
  • SKODA: Fabia, Felicia/Van/Pick Up, Octavia, Superb n
  • VW: Beetle, Bora, Caddy, Corrado, Fox, Golf, Jetta, Lupo, Passat, Polo, Scirocco, Sharan, Touran, Transporter Vento
  • Delivery in plastic case

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart