166-PIECE INDUSTRIAL MAINTENANCE SET IN JET.6NM3A

Article no.: JET6.M130A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number JET6.M130A
EAN / GTIN 3148517274969
Manufacturer number JET6.M130A
L-Number L60130 1585

Description

Description:

  • JET6.M130A: Assortment supplied with workshop trolley with 6 drawers JET.6GM3.

Supplied with:

  • 113A.10C Combination spanner, chrome-plated 10'
  • 167A.13 Pliers for retaining rings with external clamping, 10-25, 45° jaws
  • 185.34L Extra long pliers, 340 mm
  • 167A.18 Circlip pliers with external clamping, 18-60, 45° jaws
  • 169A.13 Circlip pliers with internal clamping, 12-25, 45° jaws
  • 169A.18 Circlip pliers with internal clamping, 18-60, 45° jaws
  • 181A.25 CPE Adjustable pliers, 250 mm
  • 185A.20CPE Half-round pliers, with cover, 20 cm
  • 187A.18CPE Universal pliers, with cover, 18 cm
  • 188A.16CPE Flat nose pliers with cover, 16 cm
  • 192A.16 CPE Diagonal side cutters, with cover, 16 cm
  • 265.G18 Cross chisel with handle, length 180 mm
  • 200C.32 Locksmith's hammer with composite handle, 32 mm
  • 208A.32 CBA Plastic mallet, steel insert, 32 mm
  • 247.G2 Piercing hammer with handle - dia. 2 mm
  • 247.G4 Piercing hammer with handle - dia. 4 mm
  • 249. G2 Pin punch with handle, 2 mm
  • 249.G4 Pin punch with handle, 4 mm
  • 980 All-purpose cutter, straight edge
  • 256.4 Precision centre punch, diam. 4 mm
  • JET.6 GM3
  • 263.18 Profile flat chisel, 180 mm
  • 44.JE12 Set of 12 open-end spanners in mm
  • 440.JE18 Set of 18 open-end ring spanners in mm
  • 501A Adjustable grip pliers with long jaws
  • 603F Aluminium metal saw
  • 668A.8 10 bi-metal hand saw blades, 8 teeth/cm
  • 779.PBT Pen torch
  • 89.JP8A Holder set with 8 pin spanners, metric
  • 893B.213 Steel tape measure, 2 m/13 mm ABS
  • 840.F Pocket knife with fuse
  • AP8x125 Protwist® ScrewdriverSquare, 8x125
  • AT3.5X100TVE Protwist® Screwdriver, 1000 V, for slotted screws, Slim, 3.5x100
  • AT3. 5X75 Protwist® screwdriver, for slotted screws, 3.5x75
  • AT4X100 Protwist® screwdriver, for slotted screws, 4X100
  • AT4X100TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 4x100
  • AT5. 5X100 Protwist® screwdriver, for slotted screws, 5.5x100
  • AT6. 5X150TVE Protwist® screwdriver, 1000 V, for slotted screws, Slim, 6.5x150
  • ATD0X75 Protwist® screwdriver, PZ, 0x75
  • ATD1X100 Protwist® screwdriver, PZ, 1x100
  • ATD2X125 Protwist® screwdriver, PZ, 2x125
  • ATF6. 5X150 Protwist® screwdriver, for slotted screws, 6.5x150
  • ATF8X200 Protwist® screwdriver, for slotted screws, 8x200
  • ATP0X75 Protwist® Phillips® screwdriver, 0x75
  • ATP1X100 Protwist® Phillips® screwdriver, 1X100
  • ATP1x100TVE Protwist® screwdriver, 1000 V, Phillips®, Slim 1x100
  • ATP2X125 Protwist® Phillips® screwdriver, 2X125
  • ATP2x125TVE Protwist® screwdriver, 1000 V, Phillips®, Slim 2x125
  • AV. HT1C Protwist® screwdriver, voltage tester
  • R2NANO Assortment with sockets 1/4″, hex
  • p.161-5 P12 assortment with 1/2″ sockets, 12-edge + p.161B
  • STG 5 files with wooden handle

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart