Smoothing hammer

Article no.: 6460670
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 6460670
EAN / GTIN 4010886646069
Manufacturer number 6460670
L-Number L60160 3117

Description

Description:

  • Made from hardened and tempered steel to EN 10083
  • Enamelled blue, with ground faces
  • The K models have one milled cross-hatched face and one smooth square face

Feature:

  • 1000 V insulated: no
  • Handle material: Hickory
  • Head length [mm]: 100 mm
  • Head Ø 1 [mm]: 40 mm
  • Head width 1 [mm]: 35,0 mm
  • Material: Tempered steel
  • Surface: lacquered, working surfaces ground
  • Total length [mm]: 300 mm
  • VDE certified: no
  • Web length/web width: 35 mm

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart