Embossing hammer

Article no.: 6461130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 6461130
EAN / GTIN 4010886646113
Manufacturer number 6461130
L-Number L60160 4027

Description

Description:

  • Made from hardened and tempered steel to EN 10083
  • Enamelled blue, with ground faces
  • Painted blue, worktops sanded

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • Head length [mm]: 160 mm
  • Head lock [metric]: Ring wedge
  • Head Ø 1 [mm]: 40 mm
  • Material: Tempered steel
  • Total length [mm]: 300 mm
  • VDE certified: no

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart