Spare plastic head D.50mm 65Shore

Article no.: 79040050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 79040050
EAN / GTIN 4018754049974
Manufacturer number 79040050
L-Number L60010 5509

Description

Description:

  • Made from impact-resistant cellulose acetate
  • The heads are slightly warmed up and driven in with a few hammer strokes

Feature:

  • Diameter (mm): 50 mm
  • Hardness: 65 Shore
  • Weight: 69 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart