Spare nylon head D.35mm 75 Shore 23g

Article no.: 79050035
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 79050035
EAN / GTIN 4018754050024
Manufacturer number 79050035
L-Number L60010 4951

Description

Description:

  • The heads are slightly warmed up and driven in with a few hammer strokes

Feature:

  • Diameter (mm): 35 mm
  • Hardness: 75 Shore
  • Weight: 23 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart