Rubber composition hammer L.380mm 1220g 90Shore

Article no.: 70140004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70140004
EAN / GTIN 4018754041268
Manufacturer number 70140004
L-Number L60010 3058

Description

Description:

  • Made of tough, hard rubber with a hardness of approx. 90 Shore A.
  • According to DIN 5128-90
  • With polished ash handle

Feature:

  • Diameter (mm): 90 mm
  • Hardness: 90 Shore
  • L1: 380 mm
  • L2: 140 mm
  • Length [mm): 380 mm
  • Weight: 1220 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart