Plastic soft-faced hammer ∙ low rebound 50 mm

Article no.: 1952-50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 1952-50
EAN / GTIN 4000896008551
Manufacturer number 1952-50
L-Number L60140 2751

Description

Description:

  • Replaceable Desmopan® heads with low rebound
  • Joint-protecting, ergonomic handle
  • Zinc-cast centre part with protective guide bush for the handle
  • Ash handle
  • Made in Germany
  • Dimensions / length: 342 mm
  • Diameter: 50 mm
  • Net weight: 0.98 kg

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart