Pecking hammer Head-D.18/41mm L.300mm

Article no.: 70130005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70130005
EAN / GTIN 4018754041138
Manufacturer number 70130005
L-Number L60010 1617

Description

Description:

  • With round and spherical track

Feature:

  • Impact surface: 18/41 mm
  • Diameter (mm): 18/41 mm
  • L1: 300 mm
  • L2: 158 mm
  • Length [mm): 309 mm
  • Weight: 479 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart