Embossing hammer Head-D.40mm 648g

Article no.: 70240040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70240040
EAN / GTIN 4018754042012
Manufacturer number 70240040
L-Number L60010 1675

Description

Description:

  • Made of aluminum
  • cylindrical
  • With hickory handle

Feature:

  • Impact surface: 40 mm
  • Diameter (mm): 40 mm
  • L1: 340 mm
  • L2: 155 mm
  • Length [mm): 342 mm
  • Weight: 648 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart