Dead-blow hammers, interchangeable tips, 60 mm

Article no.: 212A.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 212A.60
EAN / GTIN 3148511484906
Manufacturer number 212A.60
L-Number L60130 725

Description

Description:

  • Fibreglass handle
  • Middle section made of steel
  • Easily replaceable special attachments made of nylon
  • Hardness Shore D 74 ± 5
  • Ergonomic PVC handle
  • Epoxy black

Feature:

  • d [mm]: 60
  • L [mm]: 330
  • L1 [mm]: 145
  • [kg]: 1.664

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart