Dead-blow drift, 25 mm

Article no.: 214.R25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 214.R25
EAN / GTIN 3148511488058
Manufacturer number 214.R25
L-Number L60130 3454

Description

Description:

  • Recoilless steel shaft: the shaft is filled with steel balls, so recoil is prevented
  • Replaceable nylon attachments, Shore D74 hardness
  • These large diameter impact bars can be used directly by hand to gently insert parts

Feature:

  • d [mm]: 25
  • L [mm]: 153
  • Attachments: 212.E25
  • [g]: 330
  • [kg]: 0.330

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart