Recoilless hammer

Article no.: 8724150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8724150
EAN / GTIN 4010883872416
Manufacturer number 8724150
L-Number L60160 580

Description

Description:

  • Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
  • Powder-coated with silver hammer-effect enamel

Feature:

  • 1000 V insulated: no
  • Design: Shatterproof, breakproof and wear-resistant polyamide heads, 75 Shore D, tested down to -20° C
  • Handle material: Tubular steel
  • Hardness [Shore-D]: 75 Shore-D
  • Head Ø 1 [mm]: 70 mm
  • Magnet [mm]: no
  • Material: Polyamide (PA)
  • REACH registration available: no
  • Surface: powder-coated
  • Total length [mm]: 335 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart