Club hammer

Article no.: 8640800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 8640800
EAN / GTIN 4010883864084
Manufacturer number 8640800
L-Number L60160 4681

Description

Description:

  • With steel tube handle and plastic grip
  • Very robust and durable
  • Extremely strong and robust

Feature:

  • Total length [mm]: 260 mm
  • Handle material: Plastic
  • Contents (number of pieces): 1 pcs.
  • Head weight [g]: 1000 g
  • Magnet: no
  • Nominal length [mm]: 260 mm
  • Net weight [kg]: 1,4 kg
  • REACH registration available: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart