Swivel handle 1/4″

Article no.: 6171050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6171050
EAN / GTIN 4010886617106
Manufacturer number 6171050
L-Number L60160 3930

Description

Description:

  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device
  • GEDORE vanadium steel 31CrV3, polished, chrome-plated, square drive manganese-phosphated
  • Vanadium steel 31CrV3, ground, chrome-plated, square manganese-phosphated

Feature:

  • Square drive [metric]: 6,3 mm
  • Square drive [inch]: 1/4″
  • Total length [mm]: 146 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Vanadium steel 31CrV3
  • Net weight [kg]: 0,094 kg
  • Standard: DIN 3122ISO 3315
  • Surface: ground, chrome-plated, Square manganese-phosphated

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart