Crowfoot spanner 16 mm

Article no.: 6676920
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6676920
EAN / GTIN 4010886667699
Manufacturer number 6676920
L-Number L60160 3986

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • No. 3114 = Delivery without tommy bar
  • No. DS 3114 = Delivery with tommy bar 26 D
  • No. DS 3114 = supplied with rotary pin 26 D

Feature:

  • 1000 V insulated: no
  • 26 D: 10
  • Bore Ø [mm]: 11 mm
  • diameter 1 [mm]: 10,5
  • Groove Ø 1: 10,00 mm
  • Head height 1 [mm]: 6 mm
  • Head width 1 [mm]: 33,0 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Shank-Ø: 16,8 mm
  • Surface: chrome-plated
  • Total length [mm]: 200 mm
  • Use/application: For working in hard-to-reach places
  • VDE certified: no
  • Width across flats 1 [mm]: 16

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart