Commercial vehicle pin wrench set 54 mm Square, hollow 20 mm (3/4 inch)

Article no.: 4937-87/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4937-87/3
EAN / GTIN 4000896199235
Manufacturer number 4937-87/3
L-Number L60140 6087

Description

Description:

  • For repair and maintenance work on the wheel hub, wheel bearing or brake disc on MAN, MERCEDES-BENZ
  • For e.g. MAN TGL front axle model years 2000→ and L 2000
    MERCEDES-BENZ Atego rear axle HL 2
  • Precise fit
  • Precise pin geometry for ideal tool operation in slotted nuts
  • Solid design: High (shape) stability even with high loosening or tightening torques
  • Pin wrench for rear axle, inside ⌀: 87 mm
  • Length (total): 65 mm
  • 6 pins, width of pins: 10 mm
  • Two replaceable guide tubes
    Outside-∅: 49 mm ∙ 57 mm
    Length (total): 140 mm

Operating tools for commercial vehicle axle nuts and wheel hubs
  • Surface: burnished
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Dimensions / length: 54 mm
  • Diameter d1 (output side): 95 mm
  • Number of tools: 3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart